Shop All Wire Shelf Units
Regency Space Solutions
Regency 24'' x 36'' x 60'' NSF Stainless Steel Wire Mobile Shelving Starter Kit with 4 Shelves
Mfr # 460W2436KM54
Zoro # G711519232
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 460W2436KM54
- Zoro # G711519232
- Country of Origin China
- Category Wire Shelf Units
Description
Keep your storage area organized with this Regency NSF stainless steel wire mobile shelving starter kit. This kit includes 4 54'' mobile posts 4 24'' x 36'' shelves and 16 pairs of split sleeves. This versatile unit allows you to create a convenient storage solution for your janitorial closet warehouse or walk-in cooler. The stainless steel finish resists corrosion to ensure long-lasting use and it is suitable for both wet and dry environments making the unit a multi-purpose investment that's sure to accommodate your ever-evolving needs. Plus the unit's high-quality design is commercial grade and delivers the reliable performance every business expects and needs.Each shelf features a wire construction which allows for proper air flow around the stored supplies products or ingredients and each shelf accommodates up to 700 lb. of evenly distributed weight. For your convenience the shelves are also adjustable and can be moved higher or lower along the posts. Plus the included 5'' casters allow for quick access and easy cleaning and the casters are equipped with brakes to secure the unit in place when needed. This unit requires assembly.Overall Dimensions:Length: 36''Width: 24''Post Height: 54''Overall Height: 60''Individual Shelf Capacity: 700 lb.Total Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- STEELTON 24'' x 36'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters (465C2436KE4C)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- REGENCY SPACE SOLUTIONS Regency 18'' x 36'' x 60'' NSF Stainless Steel Wire Mobile Shelving Starter Kit with 4 Shelves (460W1836KM54)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- CLOSETMAID Wire Shelf, 80 lb, 1Level, 12 in L, 96 in W, Steel, White (1078)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- AIGNER INDEX Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg) (WR1256)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx48"L Shelf, Black Epoxy (1848BK)
- Regency Space Solutions Wire Shelf Units