Shop All Hand Sinks
Regency Space Solutions
Regency 24'' x 17 1/2'' Single-Hole Hand Sink with Knee Operated Faucet
Mfr # 600HSMSK1824
Zoro # G511582139
product price: $1,789.99
/ea
Free Shipping & Returns
$1,789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSK1824
- Zoro # G511582139
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency singlehole hand sink with knee operated faucet. It is made of durable stainless steel for longevity and comes with the faucet installed for easy installation. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Knee Pedal Valve : For ease of use on day one a wall mount hand sink faucet with 6'' gooseneck spout is included. The 9 1/2'' tall swivel design of the faucets provide plenty of clearance for comfortable hand washing and the durable chromeplated brass construction ensures longevity. It also includes a pedal knee valve and knee valve bracket to hold the valve in place. Faucet handles are a key contact point for the spread of germs since many people touch them frequently so having a knee valve improves sanitation by removing the handles and allowing you to operate the water flow with a convenient pedal system. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Ready to Install : Designed for wall mounting this sink comes ready to install. The faucet includes single 1/2'' NPT female inlets that install directly to your sink's water line. The knee valve includes a 3/8''18 NPT inlet to connect to your water lines and a 3/8''18 NPT outlet to connect to your faucet. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain basket keeps your drain clogfree and make it easy to clean out trash or debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- LEGEND VALVE 1" NL PEX PLUG - F1960 (462-405NL)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- WATCO Universal NuFit Nickel PP Bathtub Stopper, Grid, Silicone, Combo (48750-PP-BN-G-47)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- GLOBAL EQUIPMENT Global Industrial„¢ Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14"x10"x5" Deep (HN-HS-18PS--WM)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in with Side Splash NSF (HAND-SINK HS-17SS)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- Regency Space Solutions Hand Sinks