No Product Image Available
Regency Space Solutions

Regency 24'' x 17 1/2'' Single-Hole Hand Sink with Hands-Free Sensor Faucet


product price: $1,692.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency singlehole hand sink with a faucet. It is made of durable stainless steel for longevity and comes with the faucet installed for easy installation. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. HandsFree Faucet : For ease of use on day one this package includes a Waterloo EFWM wallmounted handsfree sensor faucet. It features an 6 3/16'' high gooseneck spout on a single hole base to provide a contemporary and refined look wherever it's installed. Because a sensor activates the water flow it has several advantages over a traditional handlestyle faucet. It is handsfree which reduces the opportunity for germs to spread and it also prevents the faucet from running when it's not needed which helps to cut down on your water bill. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. Mixing Valve : A mixing valve allows you to set the output temperature to the desired level. This ensures a comfortable temperature that's effective for hand washing. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Wall Mounting Design : Designed for wall mounting the sink comes with 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. For faucet installation an AC adapter is provided to power the faucet's control module which installs below the countertop and connects to the faucet with an elbow and a 30'' flexible supply line. You can also use 4 AA batteries if an outlet isn't convenient and to provide backup power in case of an outage. A pair of 18'' flexible stainless steel connectors with 1/2'' NPSM female x 3/8'' female compression fittings connect the mixing valve to your building's water lines. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain basket keeps your drains clogfree and make it easy to clean out trash or debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.