Shop All Hand Sinks
Regency Space Solutions
Regency 24'' x 17 1/2'' Single-Hole Hand Sink for 1 Wall Mounted Faucet
Mfr # 600HSMSB1824
Zoro # G511582160
product price: $1,403.99
/ea
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSB1824
- Zoro # G511582160
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency singlehole hand sink for 1 faucet. It is made of durable stainless steel for longevity. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Wall Mounting Design : Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. Compatible with Regency Faucets : This wall mounted sink station includes 1 set of holes for a single inlet faucet sold separately. Installing a Regency wall mounted gooseneck faucet would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage. 3 1/2'' Drain Basket : A 3 1/2'' drain baskets keeps your drain clogfree and make it easy to clean out trash or debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- CHICAGO VALVES AND CONTROLS 5", Butterfly Valve, Wafer, Ductile Iron Body (55W2611050)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- SANI-LAV Hand Sink, Wall, Faucet, 23inL, 9in Bowl D (504)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- Regency Space Solutions Hand Sinks