Shop All Utility Sinks
Regency Space Solutions
Regency 24'' 16-Gauge Stainless Steel One Compartment Commercial Utility Sink
Mfr # 600S12421SB
Zoro # G511520155
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600S12421SB
- Zoro # G511520155
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18gauge material. It also boasts a 13'' deep bowl perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With one compartment you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Anode (SP11309C)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38301-BZ)
- KNAUF INSULATION 16" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5001706)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/2 in x 1 1/4 in Pipe Size (436212)
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid (CTXBG118)
- AMERICAN IMAGINATIONS 20" W CUPC Approved Brushed Nickel Laundry Sink With Brushed Nickel Finish And 18 Gauge (AI-31733)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- BK RESOURCES 23.5 in W x 41.0125 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-18-14S)
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- Regency Space Solutions Utility Sinks