Shop All Utility Carts
Regency Space Solutions
Regency 22'' x 39'' Three Shelf 18 Gauge 430 Stainless Steel Utility Cart - Fully Welded
Mfr # 600CT2239WD8
Zoro # G311519861
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600CT2239WD8
- Zoro # G311519861
- Country of Origin China
- Category Utility Carts
Description
This utility cart features spacious rugged shelving that provides the perfect place to store or transport large food ingredient bins heavy sacks of flour you name it! Unlike wire shelving the cart's solid shelves are easier to clean and leave no room for small items to slip through. The cart's handle and casters are designed to make transportation about your commercial kitchen hasslefree. Protective bumpers on the cart's legs and handle will help prevent damage to walls and furniture. Plus the top and middle shelves have raised sides to prevent containers and other products from sliding. Ships Fully Welded : This utility cart ships fully welded for added convenience. Since it's already put together you can get started right away. Fixed Shelves : This cart has fixed shelves guaranteeing stability and offering a rigid longlasting transportation tool for your kitchen. Stainless Steel Construction : Thanks to the cart's rigid 18 gauge type 430 stainless steel construction it offers a reliable utility cart sure to provide longlasting use in your establishment. The impressive 500 lb. weight capacity gives you an easy solution for routine transportation of food ingredient bins from the line to the cooler but the cart's versatility doesn't end there. Whether you're moving fresh product from receiving to storage clean dishes and flatware to set tables for catered events or bus tubs full of dirty dishes to the warewashing area for cleaning the spacious reliable shelves help you get the job done. Ease of Mobility : Nonmarking thermoplastic rubber swivel casters are quiet and allow you to move the cart with ease. When the cart isn't in use two of the casters come with brakes to hold the unit securely in place. Sturdy Handle : The cart features a sturdy stainless steel handle that is welded to the frame and is built tight to the unit to remain out of the way when maneuvering through your kitchen or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (5WRP7)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET2-902-10)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- LUXOR Cart, (2) Flat Shelves, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 400 lb. (EC22-B)
- QUANTUM STORAGE SYSTEMS Polymer Mobile Cart (PC4026-33TR)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2512)
- Regency Space Solutions Utility & Storage Carts