Shop All Utility Carts
Regency Space Solutions
Regency 21'' x 33'' Three Shelf 18-Gauge 304 Stainless Steel Utility Cart with Enclosed Base Rect
Mfr # 600CT3S2133E
Zoro # G811519873
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
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
- Brand Regency Space Solutions
- MFR # 600CT3S2133E
- Zoro # G811519873
- Country of Origin China
- Category Utility Carts
Description
This Regency 21'' x 33'' three shelf enclosed utility cart makes it easy to transport everything from bus tubs to heavy cases of beverages to dishes with ease. The 18gauge type 304 stainless steel construction provides excellent durability and a sleek professional look that is equally suited for tough janitorial tasks or for working a catered event. Easy Mobility : To make this cart mobile it comes with a set of 2 4'' fixed casters and 2 4'' swivel casters. These casters are lockable allowing you to make the cart stationary if needed. This cart is enclosed on 3 sides preventing items from falling out during transport. Ample Storage : This cart boasts a convenient open front design making it quick and easy to identify and access stored items. The interior houses 3 21'' x 33'' shelves that each hold up to 340 lb. A clearance of 13 1/2'' between shelves offers ample storage space.
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
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-87)
- KELLEY Individual Toe Guards, Toe Guard Spacer (152-878)
- LIFT-ALL TUFLEX 20 ft. Endless Round Sling, 5300 lbs. (EN60X20)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-304836-2-3K-TLD-95)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSCR243636ALU8PUSB95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-243641-2-TLD-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618242FLD5PU)
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- Regency Space Solutions Utility & Storage Carts