Shop All Utility Carts
Regency Space Solutions
Regency 19'' x 31'' Three Shelf 18 Gauge 430 Stainless Steel Utility Cart - Fully Welded
Mfr # 600CT1931WD
Zoro # G711519904
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600CT1931WD
- Zoro # G711519904
- Country of Origin China
- Category Utility Carts
Description
This utility cart features spacious rugged shelving that provides the perfect place to store or transport large food ingredient bins heavy sacks of flour you name it! Unlike wire shelving the cart's solid shelves are easier to clean and leave no room for small items to slip through. The cart's handle and casters are designed to make transportation about your commercial kitchen hasslefree. Protective bumpers on the cart's legs and handle will help prevent damage to walls and furniture. Plus the top and middle shelves have raised sides to prevent containers and other products from sliding. Fully Welded : This cart ships fully welded for added convenience so you can start using it right away. Fixed Shelves : This cart has fixed shelves guaranteeing stability and offering a rigid longlasting transportation tool for your kitchen. Stainless Steel Construction : Thanks to the cart's rigid 18 gauge type 430 stainless steel construction it offers a reliable utility cart sure to provide longlasting use in your establishment. The impressive 500 lb. weight capacity gives you an easy solution for routine transportation of food ingredient bins from the line to the cooler but the cart's versatility doesn't end there. Whether you're moving fresh product from receiving to storage clean dishes and flatware to set tables for catered events or bus tubs full of dirty dishes for cleaning the spacious 27'' long reliable shelves help you get the job done. Ease of Mobility : Nonmarking thermoplastic rubber swivel casters are quiet and allow you to move the cart with ease. When the cart isn't in use two of the casters come with brakes to hold the unit securely in place. Sturdy Handle : The cart features a sturdy stainless steel handle that is welded to the frame and is built tight to the unit to remain out of the way when maneuvering through your kitchen or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® A-1339 5/16" Grade 100 Clevis Sling Hook - 1049121 (1049121)
- DURABLE CORP 6" X 20" X 11" Flat Plate 1 Side Loading Dock Bumper (B620-11-SFP1)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A3E20B8C1P6)
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb (ZL236U503)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- NEXEL 18 x 42 in. 2 Shelf Utility Cart with Polyurethane Casters- Chrome (1842P2C)
- LAVEX 16'' x 60'' Heavy-Duty Steel U-Boat Utility Cart with Two Removable Shelves - 2000 lb. Capacity (257UB1660KT2)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- Regency Space Solutions Utility & Storage Carts