Shop All Work & Cutting Station Tables
Regency Space Solutions
Regency 18'' x 72'' 18 Gauge Type 304 Stainless Steel Dish Cabinet with Adjustable Midshelf
Mfr # 600DC1872
Zoro # G011790614
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
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
- Brand Regency Space Solutions
- MFR # 600DC1872
- Zoro # G011790614
- Country of Origin China
- Category Work & Cutting Station Tables
Description
This cabinet has an open design without doors so that its contents are more easily and quickly accessed without any obstacles. It is great for holding your plates bowls glasses or coffee cups in service or plating areas! With this cabinet you can be sure your dinnerware and drinkware is kept safe and sanitary out of sight of customers but still easy to access for your staff members. 18 Gauge 304 / 430 Stainless Steel : Constructed with a top that's 18 gauge type 304 stainless steel and a body made of type 430 stainless steel this cabinet is built tough to withstand the wear and tear of a busy commercial kitchen. Top Work Space : The top provides space for staging plates and other tableware that is ready for table service while the shallow width takes up minimal space. Adjustable Feet : Each leg has an adjustable bullet style foot that can be raised or lowered to level the cabinet if the floor is uneven. Adjustable MidShelf : An adjustable shelf can be placed at different heights to accommodate an endless amount of different storage configurations. It can also be completely removed making it an option for taller items if necessary.
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
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- WARRICK Liquid Level Control (26E8B0)
- RIPS Rips Bite-Size Mango Chili 4 oz. Peg Bag, PK12 (34680)
- WINSTON PRODUCTS Latch - Magnetic (PS1774)
- PRAIRIE VIEW INDUSTRIES 2 Piece Poly Top I-Frame Tables With Stainless Backsplash- 34 To 35.5 X 30 X 48 In., 2Pk (AIFT303448-PTBS)
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- AMGOOD 14x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1424-2SH)
- ALLPOINTS Worktable , 60X30, 18 Ga S/S Top (2801782)
- MODERN MARKETING Crosley Furniture Alexandria Stainless Steel Top Kitchen Island In White Finish (KF30002AWH)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- AMGOOD 30in x 30in Stainless Steel Equipment Stand (AMG ES-3030)
- Regency Space Solutions Work & Cutting Station Tables