Shop All Drain Components
Regency Space Solutions
Regency 18'' x 18'' 14-Gauge Stainless Steel Floor Sink with Removable Grate
Mfr # 600FSG1818SS
Zoro # G511591568
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FSG1818SS
- Zoro # G511591568
- Country of Origin China
- Category Drain Components
Description
Maintain safe and sanitary floor conditions in your busy back-of-house area with this Regency 18'' x 18'' 14-gauge stainless steel floor sink with removable grate. Featuring a durable 14-gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Not only is its square sink design more compact than most floor troughs and great for installation beneath steam equipment in your restaurant's kitchen allowing for efficient end-of-day draining but also it can be utilized within any establishment that requires draining of excessive amounts of water.This Regency floor sink comes with a removable grate and strainer basket for your utmost convenience. Designed to prevent your drain from clogging the strainer basket is ideal at capturing large food scraps and other debris before they go down your sink and create a blockage. The strainer basket is also easy to remove for quick and efficient cleaning thanks to its sturdy built-in handle. Plus this item was constructed with a 3'' long plumbing sleeve which accommodates waste pipes up to 4'' in diameter ensuring that it meets all your versatile draining needs!Overall Dimensions:Length: 18''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- HONEYWELL Ca100B1008 Valve Cartridge For (CA100B1008)
- PFISTER Single Handle Single Hole Mount, 1 Hole Avalon Valve Trim, Tuscan Bronze, Tuscan Bronze (R89-1CBY)
- REGENCY SPACE SOLUTIONS Regency 12'' x 42'' 14-Gauge Stainless Steel Floor Trough with Grate (600FT1242SS)
- U.S. TRENCH DRAIN Deep Series Black Replacement Grate to suit 5.4 x 5.4 x 39.4 in. Trench and Channel Drain (83320)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42512)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- BLACK SWAN Black Swan Manufacturing 80319037 Drain Star Drain Opener - 0.5 gal (80319037)
- ZORO SELECT 5/8 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25755)
- PIONEER FAUCETS Bath Waste And Overflow-Trip Lever Face Plate W/Screws, Brushed Nickel (X-6400031-BN)
- Regency Space Solutions Drain Components