No Product Image Available

Regency Space Solutions

Regency 18'' x 18'' 14-Gauge Stainless Steel Floor Sink


product price: $553.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain safe and sanitary floor conditions in your busy back-of-house area with this Regency 18'' x 18'' 14-gauge stainless steel floor sink. Featuring a durable 14-gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Not only is its square sink design more compact than most floor troughs and great for installation beneath steam equipment in your restaurant's kitchen allowing for efficient end-of-day draining but also it can be utilized within any establishment that requires draining of excessive amounts of water.This Regency floor sink comes with a removable strainer basket for your utmost convenience. Designed to prevent your drain from clogging the strainer basket is ideal at capturing large food scraps and other debris before they go down your sink and create a blockage. The strainer basket is also easy to remove for quick and efficient cleaning thanks to its sturdy built-in handle. Plus you can invest in this item's compatible subway-style drain grate sold separately for superior draining capabilities. This floor sink was even constructed with a 3'' long plumbing sleeve which accommodates waste pipes up to 4'' in diameter ensuring that it meets all your versatile draining needs!Overall Dimensions:Length: 18''Width: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.