Shop All Hand Sinks
Regency Space Solutions
Regency 18'' x 17 1/2'' Utility Hand Sink with 1 Wall Mounted Faucet
Mfr # 600HSMSF1818
Zoro # G211582156
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSF1818
- Zoro # G211582156
- Country of Origin China
- Category Hand Sinks
Description
Give your employees a convenient way to quickly wash their hands with this Regency utility hand sink with one faucet! Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency utility hand sink with one faucet. It is made of durable stainless steel for longevity and comes with a gooseneck faucet. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support.Perfect for industrial applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Made of rugged 16 gauge type 304 stainless steel this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.This wall mounted sink station includes 1 set of holes punched on 8'' centers with each center faucet hole measuring 1 1/4'' in diameter allowing you to install the included faucet. One Regency wall mounted gooseneck faucet with 3 1/2'' spouts is the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. This faucet offers a 2 GPM flow rate and has a 1/2'' NPT connection. It comes equipped with two easy-to-use labeled lever handles each and features an attractive chrome-plated brass construction. Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. A backsplash protects your walls from splashing and water damage and a 3 1/2'' drain basket keeps your drains clog-free. The protective construction is sure to help you maintain a sanitary environment in your auto garage distribution center or manufacturing facility.Overall Dimensions:Left to Right: 18''Front to Back: 17 1/2''Height: 20''Compartment Dimensions:Left to Right: 18''Front to Back: 13 3/4''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 10m, PK20 (KE10K3S-75)
- SOUTHLAND 1-1/2 In. Malleable Iron Galvanized Cap (511-407BG)
- ONLINEMETALS 1" x 2" x 0.065" Aluminum Rectangle Tube 6063-T52-Extruded (1203)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- BEST SANITIZERS Wall Bracket, Silver, SS, 1" H x 3" W (USP10153)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- Regency Space Solutions Hand Sinks