No Product Image Available

Regency Space Solutions

Regency 18'' x 17 1/2'' Utility Hand Sink for 1 Wall Mounted Faucet


product price: $1,155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made of rugged 16 gauge type 304 stainless steel this sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. Perfect for industrial applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Versatile Faucet Choice : This wall mounted sink station includes 1 set of holes punched on 8'' centers with each center faucet hole measuring 1 1/4'' in diameter allowing you to add the faucet of your choosing sold separately. Installing Regency wall mounted gooseneck faucets would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. Includes Mounting Brackets : Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. Splash Protectant : A backsplash protects your walls from splashing and water damage and a 3 1/2'' drain basket keeps your drains clogfree from any unwanted waste. The spacious 8'' deep sink bowl is designed for handwashing applications. Protective Edges : For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Keep your auto garage distribution center or manufacturing facility sanitary by giving your employees a convenient way to quickly wash their hands with this Regency utility sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.