Shop All Hand Sinks
Regency Space Solutions
Regency 18'' x 17 1/2'' Single-Hole Hand Sink with Knee Operated Faucet
Mfr # 600HSMSK1818
Zoro # G211582132
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSK1818
- Zoro # G211582132
- Country of Origin China
- Category Hand Sinks
Description
Ensure that your hands-free hand washing sink is ready for use with this Regency hand sink! Made of rugged 16 gauge type 304 stainless steel the sink is not only rust- and corrosion-resistant it's extremely durable and built for everyday commercial use. This wall mounted sink station includes 1 set of holes for single-hole faucets. The spacious 8'' deep sink bowl is designed to maintain cleanliness in your business and prevent the spread of germs.For ease of use on day one a wall mount hand sink faucet with a 6'' gooseneck spout is included. The tall swivel design of the faucet provides plenty of clearance for comfortable hand washing and the durable chrome-plated brass construction ensures longevity. Plus the faucet has a single 1/2'' NPT female inlets that installs directly to your sink's water line.This package comes with a single pedal knee valve and knee valve bracket to hold the valve in place. Faucet handles are a key contact point for the spread of germs since many people touch them frequently so having a knee valve improves sanitation by removing the handles and allowing you to operate the water flow with a convenient pedal system. It has a 3/8''-18 NPT inlet to connect to your water lines and a 3/8''-18 NPT outlet to connect to your faucet.Kit Includes:- 1 Regency 18'' x 17 1/2'' single-hole hand sink for 1 wall mounted faucet- 1 Regency wall mount hand sink faucet with 6'' gooseneck spout- 1 Regency single pedal knee valve- 1 Knee valve bracketOverall Dimensions:Left to Right: 18''Front to Back: 17 1/2''Height: 20''Compartment Dimensions:Left to Right: 18''Front to Back: 13 3/4''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 4" Max. O.D. PVC Insulated Fitting Cover (29905)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- JAY R. SMITH MANUFACTURING 7-1/4 " stainless steel Cleanouts (4715-07SS)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5031)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- ADVANCE TABCO Hand Sink, Flor, 15-1/4 In. L, 17-1/4 In. W (7-PS-90)
- Regency Space Solutions Hand Sinks