Shop All Hand Sinks
Regency Space Solutions
Regency 18'' x 17 1/2'' Single-Hole Hand Sink for 1 Wall Mounted Faucet
Mfr # 600HSMSB1818
Zoro # G411582130
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMSB1818
- Zoro # G411582130
- Country of Origin China
- Category Hand Sinks
Description
Maintain a sanitary environment in your auto garage distribution center or manufacturing facility by giving your employees a convenient way to quickly wash their hands with this Regency multi-station hand sink for 1 faucet! Made of rugged 16 gauge type 304 stainless steel this sink is not only rust- and corrosion-resistant it's extremely durable and built for everyday commercial use.Perfect for industrial applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes 1 set of holes for a single inlet faucet sold separately. Installing a Regency wall mounted gooseneck faucet would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. Likewise the spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications.Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. A 10'' high back splash protects your walls from splashing and water damage and a 3 1/2'' drain basket keeps your drains clog-free. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Overall Dimensions:Left to Right: 18''Front to Back: 17 1/2''Height: 20''Compartment Dimensions:Left to Right: 18''Front to Back: 13 3/4''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 3/4 in Pipe Size (1413-007)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-6)
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPC10WD)
- SPEAKMAN HW-4400 Portable Hand Wash Station (HW-4400)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Side Splashes, 2 Holes 14Óx10Óx5Ó (APHS-W1410-SSB)
- DIVERSEY WatrSupplyHose.ForAllReadyToDispenseBtls (D3202687)
- BK RESOURCES Hank Sink Stainless Steel W/ Side Splashes 2 Holes 1-7/8" DR (BKHS-D-1410-SS)
- Regency Space Solutions Hand Sinks