Shop All Utility Sinks
Regency Space Solutions
Regency 18'' 16-Gauge Stainless Steel One Compartment Commercial Utility Sink
Mfr # 600S11821SB
Zoro # G311583459
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600S11821SB
- Zoro # G311583459
- Country of Origin China
- Category Utility Sinks
Description
It's constructed from sturdy 16gauge type 304 stainless steel making it more corrosionresistant and durable than other sinks made from thinner 18gauge material. It also boasts a 13'' deep bowl perfect for accommodating larger items such as mop buckets. A 1 1/2'' IPS drain and a convenient strainer basket come standard with this unit. Protective Backsplash : With one compartment you can utilize the space in your kitchen to create an efficient workflow. An 8 3/4'' tall backsplash is included to protect your walls and it comes complete with two holes punched on 8'' centers for a wallmounted faucet sold separately. Galvanized Steel Legs : The legs are constructed of galvanized steel with bullet feet with 1'' of adjustability so you can install this sink to best fit your needs. This unit is ideal for a variety of janitorial and commercial kitchen applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type K (KH05005)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- BELL & GOSSETT Fb-38 1/2" Npt. Pressure (FB-38)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- ELKAY 18 1/2 in W x 23 in L x 12 in H, Wall Hung, Utility Sink (ESS23192)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- ELKAY 15 1/2 in W x 16 3/4 in L x 13 in H, Wall Hung, Bathroom Sink (CHSB1716C)
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink (19F)
- ZURN 18-1/4" W x 21-1/2" L x 20" H, Wall Mount, Vitreous china (Z5344)
- Regency Space Solutions Utility Sinks