Shop All Boltless Shelving
Regency Space Solutions
Regency 14'' x 36'' x 64'' NSF Solid Stainless Steel Stationary Shelving Starter Kit with 4 Shelves
Mfr # 460SS1436K64
Zoro # G211586406
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 460SS1436K64
- Zoro # G211586406
- Country of Origin China
- Category Boltless Shelving
Description
Keep your storage area organized with this Regency NSF solid stainless steel stationary shelving starter kit. This kit includes 4 64'' stationary posts 4 14'' x 36'' shelves and 16 pairs of split sleeves. This versatile unit allows you to create a convenient storage solution for your janitorial closet warehouse or walk-in cooler. The 18 gauge stainless steel finish resists corrosion to ensure long-lasting use and it is suitable for both wet and dry environments making the unit a multi-purpose investment that's sure to accommodate your ever-evolving needs. Plus the unit's high-quality design is commercial grade and delivers the reliable performance every business expects and needs.Unlike wire shelving where small components may slip through the cracks or leaking packages may contaminate products on lower shelves these solid shelves allow you to confidently store products of any type and size and each shelf accommodates up to 700 lb. of evenly distributed weight. For your convenience the shelves are also adjustable and can be moved higher or lower along the posts. Mix and match with Regency accessories sold separately to personalize your kit! This shelving unit requires assembly.Overall Dimensions:Length: 36''Width: 14''Height: 64''Individual Shelf Capacity: 700 lb.Total Capacity: 2800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1 in Pipe Size, 48000 lb Tensile Strength (4NXW5)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- ZORO SELECT Drawer Storage Bin, Steel, 8 1/4 in W, 4 1/2 in H, 17 in L, Gray (BX-818)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 24d x 72h, Black (5244BL)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 18inL, Gray (254CP82)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- Regency Space Solutions Boltless Shelving