Shop All Food Service Storage & Transportation
Regency Space Solutions
Regency 13 Pan End Load Pizza Dough Box Rack - Unassembled
Mfr # 600PPR13KD
Zoro # G511899756
product price: $537.99
/ea
Free Shipping & Returns
$537.99
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
- Brand Regency Space Solutions
- MFR # 600PPR13KD
- Zoro # G511899756
- Country of Origin China
- Category Food Service Storage & Transportation
Description
Perfect for pizza parlors schools and bakeries this Regency pizza dough box rack is an invaluable space-saving storage and transport system. Accommodating up to 13 full size dough boxes sold separately the rack features an aluminum frame both durable and resistant to rust. Each of the pan slides are spaced 4'' apart allowing ample room for inserting and removing loaded or unloaded boxes.Moving the boxes is ultra-fast and easy too thanks to the rack's mobile design. Its 4 casters are bolted to the frame for secure attachment allowing you to roll the unit around the prep area for efficient transport. To provide you with the best possible savings on shipping costs this unit ships unassembled.Overall Dimensions:Width: 21''Depth: 26''Height: 64''
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
- HOSHIZAKI Relay (4A6558-01)
- STAR MANUFACTURING Cooling Fan 120V, 2750Rpm (2U-200559)
- WORLD TABLEWARE World Tableware 4.63" 4 oz. Cream White Fruit Bowl, PK36 (NR-11)
- DENTYNE ICE Sugarless Gum, Peppermint Flavor, 16 Pieces/Pack, PK9 (00 12546 31254 00)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP140SW110)
- LOCKWOOD MANUFACTURING Half Height 6 Tray Rack, 3" Center Spacing For 18" Wide Pans (RA30-ER6E)
- PREMIER 1-1/2 in. x 12 in. Hi-Way Dishwasher Tailpiece, Rough Brass (556008)
- BAR MAID Washer, Glass-115Vsubmersible For Bar Maid - Part# Barss-100 (BARSS-100)
- RUBBERMAID ProSave 100 Cup Ingredient Bin (9G57)
- RUBBERMAID COMMERCIAL End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk (FG331700BLA)
- ALLPOINTS Cylinder, Silverware Gray W/Suction Cups, Plastic (1371673)
- Regency Space Solutions Food Service Storage & Transportation