Shop All Hand Sinks
Regency Space Solutions
Regency 120'' x 17 1/2'' Single-Hole Multi-Station Hand Sink with 5 Knee Operated Faucets
Mfr # 600HSMK18120
Zoro # G611582138
product price: $3,888.99
/ea
Free Shipping & Returns
$3,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600HSMK18120
- Zoro # G611582138
- Country of Origin China
- Category Hand Sinks
Description
Make sure the employees at your industrial facility always have the ability to wash their hands by using this Regency multistation hand sink with 5 knee operated faucets. It is made of durable stainless steel for longevity and comes with faucets installed for easy installation. This sink is especially convenient because it mounts directly to the wall and does not need a countertop for support. Easy Hand Washing : Perfect for industrial applications the advantage of a multistation sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy. Knee Pedals : For ease of use on day one 5 wall mount hand sink faucets with 6'' gooseneck spouts are included. The 9 1/2'' tall swivel design of the faucets provide plenty of clearance for comfortable hand washing and the durable chromeplated brass construction ensures longevity. It also includes 5 pedal knee valves and knee valve brackets to hold the valves in place. Faucet handles are a key contact point for the spread of germs since many people touch them frequently so having a knee valve improves sanitation by removing the handles and allowing you to operate the water flow with a convenient pedal system. Durable Stainless Steel : Made of rugged 16 gauge type 304 stainless steel the sink is not only rust and corrosionresistant it's extremely durable and built for everyday commercial use. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges. Ready to Install : Designed for wall mounting this sink comes ready to install. The faucets include single 1/2'' NPT female inlets that install directly to your sink's water line. The knee valves include a 3/8''18 NPT inlet to connect to your water lines and a 3/8''18 NPT outlet to connect to your faucet. 8'' Deep Bowl : The spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications. 10'' Backsplash : A 10'' high back splash protects your walls from splashing and water damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF3)
- GROHE Snap Coupling (48220000)
- PARKER Filter Bag, Felt, PP, 160 gpm, 50m, PK10 (G2P50-Q)
- WATTS WTR PRES REDUC VLV 3/4"" (3/4LFN45BM1-U)
- BK RESOURCES 96" Freestanding Four Station Handwash Sink, 8" O.C. Splash Mount (MSHS-96F2)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 14" x 10" (FS17D-1410-05XZ)
- ZORO SELECT Utility Shelf, Satin, 4-1/8x18x5-3/16In (4WMK4)
- EAGLE GROUP Hand Sink, With Faucet, 12 In. L, 18 In. W (HSAN-10-F-LRS)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- Regency Space Solutions Hand Sinks