No Product Image Available

Regency Space Solutions

Regency 120'' x 17 1/2'' Single-Hole Multi-Station Hand Sink for 5 Wall Mounted Faucets


product price: $2,944.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Maintain a sanitary environment in your auto garage distribution center or manufacturing facility by giving your employees a convenient way to quickly wash their hands with this Regency multi-station hand sink for 5 faucets! Made of rugged 16 gauge type 304 stainless steel this sink is not only rust- and corrosion-resistant it's extremely durable and built for everyday commercial use.Perfect for industrial applications the advantage of a multi-station sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes 5 sets of holes for 5 single inlet faucets sold separately. Installing Regency wall mounted gooseneck faucets would be the perfect addition to this sink as the gooseneck shape provides the right amount of clearance for handwashing. Likewise the spacious 8'' deep sink bowl is designed to accommodate multiple users for handwashing applications.Designed for wall mounting this sink includes 2 1 5/8'' tubular wall brackets and 2 stainless steel Z brackets. Installation is simple and the wall brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. A 10'' high back splash protects your walls from splashing and water damage and includes 2 3 1/2'' drain baskets to keep your drain clog-free. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Overall Dimensions:Left to Right: 120''Front to Back: 17 1/2''Compartment Dimensions:Left to Right: 120''Height: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.