Shop All Drain Components
Regency Space Solutions
Regency 12'' x 12'' 14-Gauge Stainless Steel Floor Sink
Mfr # 600FS1212SS
Zoro # G611591475
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency Space Solutions
- MFR # 600FS1212SS
- Zoro # G611591475
- Country of Origin China
- Category Drain Components
Description
Puddles are safety hazards especially in a busy kitchen. This floor sink helps keep your facility safe and your kitchen operating smoothly. Made of stainless steel the sink allows water to drain to prevent standing water. It also includes convenient features to simplify installation and maintenance. Its 3'' long plumbing sleeve for instance accommodates waste pipes up to 4'' in diameter ensuring that it meets all your versatile draining needs. For Everyday Use : Featuring a durable 14gauge type 304 stainless steel construction this item was built for increased longevity and everyday use. Not only is its square sink design more compact than most floor troughs and great for installation beneath steam equipment in your restaurant's kitchen allowing for efficient endofday draining but also it can be utilized within any establishment that requires draining of excessive amounts of water. Removable Strainer Basket : This Regency floor sink comes with a removable strainer basket for your utmost convenience. Designed to prevent your drain from clogging the strainer basket is ideal at capturing large food scraps and other debris before they go down your sink and create a blockage. The strainer basket is also easy to remove for quick and efficient cleaning thanks to its sturdy builtin handle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 10 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-10)
- CHICAGO FAUCET Adapter (910-001JKRCF)
- ZORO SELECT CPVC Reducing Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Hub (4106-101)
- REGENCY SPACE SOLUTIONS Regency 12'' x 42'' 14-Gauge Stainless Steel Floor Trough with Grate (600FT1242SS)
- PFISTER Pfister Retg Nut 09-Ser Avnt (931-910A)
- ZORO SELECT Repair Trap, White Drain (35380)
- KOHLER Pureflo Rotary-Turn Bath Drain Trim (T37391-2MB)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT1)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Washer (1PNW1)
- LASALLE BRIS 1.25 in. Bend .25 (L64-632250)
- Regency Space Solutions Drain Components