Shop All Food Service Carts
Regency Space Solutions
Regency 12 Shelf End Load Platter Rack for 12'' Trays - Unassembled
Mfr # 600PTR1212KD
Zoro # G111632944
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600PTR1212KD
- Zoro # G111632944
- Country of Origin China
- Category Food Service Carts
Description
Store and transport meat or produce using this Regency platter rack. Boasting a durable aluminum construction and 1 1/2'' angle runners this unit is built to last. With 12 shelves and 5'' of space between each shelf this versatile rack is perfect for holding trays/platters up to 12'' in length. This unit is perfect for transporting desserts and other prepared goods throughout your establishment!With a universal design you can easily slide your platters on and off for effortless loading and unloading. Plus it includes 4 5'' rubber swivel casters that allow for no-hassle maneuverability. This platter rack is sure to provide plenty of utility in any grocery store. To provide you with the best possible savings on shipping costs this unit ships unassembled.Overall Dimensions:Width: 15''Depth: 26''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 24 oz Wide-Mouth Squeeze Bottle, PK6 (PSW-24)
- OHIO STONEWARE Dominion Ceramic Mixing Bowl 12 in. Blue / White (12096)
- LANG Pilot Burner - L/H W/Electrode (2J-80201-25)
- FAME FABRICS Smock, Female, Black, K72, LG (82042)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 9-1/4" to 10-1/8" (4010)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- Regency Space Solutions Food Service Carts