Shop All Food Service Faucets
Regency Space Solutions
Regency 1.15 GPM Deck Mount Pre-Rinse Faucet with 8'' Centers
Mfr # 600FPRD8LLLF
Zoro # G611592304
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600FPRD8LLLF
- Zoro # G611592304
- Country of Origin China
- Category Food Service Faucets
Description
This Regency 1.15 GPM deck mount prerinse faucet is an excellent choice when you need a reliable affordable way to prescrap dishes and glassware before washing. Designed to be simple to install and maintain it is easy to see why Regency faucets are a great solution for any business. Efficient Operation : Thanks to its 44'' long stainless steel flex hose this prerinse provides the flexibility needed to quickly fill up a sink or hose off a big stock pot with ease while the 1.15 GPM spray valve provides the power to blast away even stubborn dirt and debris and get dinnerware ready for washing. Comfortable Use : The spray valve comes with a holddown ring so that your staff can lock the valve in the open position without having to hold it in over long periods of time. This reduces operator fatigue and improves comfort especially over long shifts. Durable Build : The faucet body is made from chromeplated brass for longlasting durability and a sleek appearance. Easy Installation : The pair of 8'' centers installs onto a deck or countertop while the 1/2'' NPT inlets connect to facility water lines. Simple Handles : The water flow is controlled by a pair of simple lever handles with a single handle for the addon faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C-61.5MS/STH)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,150 psi (740FG1M1K1-150)
- PARKER Union, Zinc Pltd Steel, Comp, 3/4In (12 HBU-S)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- Regency Space Solutions Food Service Faucets