Shop All Wardrobe Lockers
Regency Space Solutions
Gray 6 Tier Locker
Mfr # 600LCK28D6TG
Zoro # G411131819
product price: $2,120.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,120.99
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
- Brand Regency Space Solutions
- MFR # 600LCK28D6TG
- Zoro # G411131819
- Country of Origin China
- Category Wardrobe Lockers
Description
Made of steel to withstand daily abuse this locker includes 28 12'' x 18'' compartments to house jackets bags phones and other property while employees are on the clock. Because of the locker's configuration with 6 tiers and a wall mount design it offers a spaceefficient storage option. Its spacesaving design eliminates the need for floor space and allows for other storage units to be used below. Durable Construction : The locker's construction makes it perfect for areas with limited space whether in the back of a restaurant community pool house or retail venue. Each compartment features a perforated door promoting air circulation and preventing mold mildew and other unpleasant buildup. Extra Security : The door has a padlockstyle latch for extra security afterhours. Hang Apparel : It also includes an underbar for hanging coats vests and other apparel. Requires Full Assembly : This unit ships knocked down and requires full assembly. The locker and garment rack do not bolt together and must be wallmounted in position mounting hardware sold separately.
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
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 4-5/8 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED604GY-6)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- IPOWER 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black (FNSHLFSHOE24083105B)
- HALLOWELL Wardrobe Locker, 24 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Dark Gray (HERL442-1B-G-HG)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx15Dx36H, Gray, Assembled (652147GY)
- LYON Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5062)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Pink (HKL151548-1BG)
- HALLOWELL Locker, 36"X12"X78", Sgl Tier, Knock-Dwn (U3228-1PL)
- Regency Space Solutions Wardrobe Lockers