Shop All Wardrobe Lockers
Regency Space Solutions
Gray 6 Tier Locker
Mfr # 600LCK16S6TG
Zoro # G811131815
product price: $1,161.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,161.99
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
- Brand Regency Space Solutions
- MFR # 600LCK16S6TG
- Zoro # G811131815
- Country of Origin China
- Category Wardrobe Lockers
Description
Made of steel to withstand daily abuse this locker includes 16 12'' x 18'' compartments to house jackets bags phones and other property while employees are on the clock. Because of the locker's configuration with 6 tiers and a wall mount design it offers a spaceefficient storage option. Its spacesaving design eliminates the need for floor space and allows for other storage units to be used below. Durable Construction : The locker's construction makes it perfect for areas with limited space whether in the back of a restaurant community pool house or retail venue. Each compartment features a perforated door promoting air circulation and preventing mold mildew and other unpleasant buildup. Extra Security : The door has a padlockstyle latch for extra security afterhours. Hang Apparel : It also includes an underbar for hanging coats vests and other apparel. Requires Full Assembly : This unit ships knocked down and requires full assembly. The locker and garment rack do not bolt together and must be wallmounted in position mounting hardware sold separately.
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
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFC1)
- STRONG HOLD Strg Cab, 75"x48"x24", DstGry, 6Shlv (46-DS-246-L)
- SALSBURY INDUSTRIES 2 Tier Metal Locker, 54"Wx78"Hx18"D, 6 Door, Gray, Unassembled (18-52368GY-U)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (254128GY)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Blue (652074BL)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- ZORO SELECT Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (4VFG5)
- Regency Space Solutions Wardrobe Lockers