Shop All Wardrobe Lockers
Regency Space Solutions
Gray 3 Tier Locker
Mfr # 600LCK16D3TG
Zoro # G611131664
product price: $1,692.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,692.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600LCK16D3TG
- Zoro # G611131664
- Country of Origin China
- Category Wardrobe Lockers
Description
Made of steel to withstand daily abuse this locker includes 16 12'' x 18'' compartments to house jackets bags phones and other property while employees are on the clock. Because of the locker's configuration with 3 tiers and a wall mount design it offers a spaceefficient storage option. Its spacesaving design eliminates the need for floor space and allows for other storage units to be used below. Durable Construction : The locker's construction makes it perfect for areas with limited space whether in the back of a restaurant community pool house or retail venue. Each compartment features a perforated door promoting air circulation and preventing mold mildew and other unpleasant buildup. Extra Security : The door has a padlockstyle latch for extra security afterhours. Hang Apparel : It also includes an underbar for hanging coats vests and other apparel. Requires Full Assembly : This unit ships knocked down and requires full assembly. The locker and garment rack do not bolt together and must be wallmounted in position mounting hardware sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36, 6 Door, Unassembled, Blue (652079BL)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 15Wx18Dx36H, Gray, Unassembled (493660GY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3286-2A-HG)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Blue, Assembled (238234BL)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- Regency Space Solutions Wardrobe Lockers