Shop All Wardrobe Lockers
Regency Space Solutions
Black 3 Tier Locker
Mfr # 600LCK16D3TK
Zoro # G611131732
product price: $1,692.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,692.99
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
- Brand Regency Space Solutions
- MFR # 600LCK16D3TK
- Zoro # G611131732
- Country of Origin China
- Category Wardrobe Lockers
Description
Made of steel to withstand daily abuse this locker includes 16 12'' x 18'' compartments to house jackets bags phones and other property while employees are on the clock. Because of the locker's configuration with 3 tiers and a wall mount design it offers a spaceefficient storage option. Its spacesaving design eliminates the need for floor space and allows for other storage units to be used below. Durable Construction : The locker's construction makes it perfect for areas with limited space whether in the back of a restaurant community pool house or retail venue. Each compartment features a perforated door promoting air circulation and preventing mold mildew and other unpleasant buildup. Extra Security : The door has a padlockstyle latch for extra security afterhours. Hang Apparel : It also includes an underbar for hanging coats vests and other apparel. Requires Full Assembly : This unit ships knocked down and requires full assembly. The locker and garment rack do not bolt together and must be wallmounted in position mounting hardware sold separately.
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
- KNAPE & VOGT Closet Pole Cap, Steel, 500 lb. (CD-0019)
- EZTUBE 3-Way Gray Corner Connector Quick-Release 200-309 GY-QR (200-309 GY-QR)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray (62365GY-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (53365BL-U)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (968269GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 15x18x72, 1 Door, Unassembled, Tan (652072TN)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black (22368BLK)
- CHILDCRAFT Mobile Low Cubby Locker, 12 Sections, 51-1/2 x 16-7/8 x 42 Inches (1464173)
- Regency Space Solutions Wardrobe Lockers