Shop All Wardrobe Lockers
Regency Space Solutions
Beige 36'' x 18'' x 78'' 3 Wide 4 Tier Locker - Unassembled
Mfr # 600LC34128KB
Zoro # G511131610
product price: $1,025.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600LC34128KB
- Zoro # G511131610
- Country of Origin China
- Category Wardrobe Lockers
Description
Provide a tidy area for employees to store their personal belongings with this Regency Space Solutions 3 wide 4 tier locker. Boasting a tough steel construction this locker is durable enough to withstand heavy extended use. It includes separate compartments for your employees to safely store their jackets bags phones and other personal items while on the clock. Minimal Footprint : The locker's configuration offers a horizontal spaceefficient storage option featuring 4 rows of compartments with 3 compartments in each row. This makes it perfect for areas with limited vertical space such as the back of a restaurant community pool house warehouse or retail venue. Perforated Design : It features perforated doors promoting air circulation and preventing mold mildew and other unpleasant buildup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.5 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door, Unassembled, Gray (652060GY)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36 6 Door, Unassembled, Gray (652049GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Tan (652064TN)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black (U3282-1A-MR)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Ventilated Locker, 12Wx15Dx36H, Assembled (493247GY)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (3) Tier, (3) Wide, Medium Gray (TTS-121224-CMG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- Regency Space Solutions Wardrobe Lockers