Shop All Wardrobe Lockers
Regency Space Solutions
Beige 36'' x 15'' x 78'' 3 Wide 3 Tier Locker - Unassembled
Mfr # 600LC33125KB
Zoro # G211131545
product price: $750.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Space Solutions
- MFR # 600LC33125KB
- Zoro # G211131545
- Country of Origin China
- Category Wardrobe Lockers
Description
Provide a tidy area for employees to store their personal belongings with this Regency Space Solutions beige 36'' x 15'' x 78'' 3 wide 3 tier locker. Boasting a tough steel construction with a beige finish this locker is durable enough to withstand heavy extended use. It includes separate compartments for your employees to safely store their jackets bags phones and other personal items while on the clock. Each compartment also features a perforated door which promotes proper air circulation and prevents build-up of mold and mildew.**The locker's configuration offers a horizontal space-efficient storage option featuring 3 rows of compartments with 3 compartments in each row. This makes it perfect for areas with limited vertical space such as the back of a restaurant community pool house warehouse or retail venue. Assembly is required.**Overall Dimensions:*Width: 36''*Depth: 15''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Gray (SSB465GY)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- KRUEGER Therma Level Gauge, Tank 42" D, 1.5" NPT (H-1.5-42)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12 X 15 X 24, 3 Door, Ready To Assemble, Tan (238230TN)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Ready To Assemble, Blue (254125BL)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3228-3A-PT)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray (63368GY-U)
- Regency Space Solutions Wardrobe Lockers