Shop All Waiting Room & Guest Chairs
Regency Seating
Regency 42" Square Table & Chair Set W/Standard Plastic Chairs, Beige Table/Black Chairs
Mfr # TB4242BE47BK
Zoro # G805777463
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency Seating
- MFR # TB4242BE47BK
- Zoro # G805777463
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Description
Configure your own lunchroom set to fit any dcor. Base is made using heavy duty metal with wide legs for stability. Base is 28"h. 42" square table top is 1" thick and easily attaches to base. Black base with beige top. included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a contoured polypropylene seat and back with convenient built-in handle. Black frame with black plastic seat and back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- REGENCY SEATING Collaboration Lounge Chair with Tablet Arm - Black (7701JVBK)
- REGENCY SEATING Regency Mesh Back Nesting Chair with Casters - Black (2309BK)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-SILVER-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- Regency Seating Waiting Room & Guest Chairs