Shop All Waiting Room & Guest Chairs
Regency
Sand Armchairs, 31 W 29 L 33 H, Wood, Vinyl Seat
Mfr # 7701JVSD
Zoro # G905740527
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Sand
- Seat Material Wood, Vinyl
- Overall Height 33
- Overall Width 31
- Overall Depth 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # 7701JVSD
- Zoro # G905740527
- UPC # 192357192207
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 |
Overall Width | 31 |
Overall Depth | 29 |
Size | Lounge Chair with Storage |
Details
Item | Armchairs |
Seat Color | Sand |
Seat Material | Wood, Vinyl |
Color | Java, Sand |
Features | Tablet surface is large enough to fit most laptops, tablets and notebooks. Tablet surface swivels 360 degrees and can be switched from the left to the right by inserting into a cup holder that is inset into each arm. Built-in shelf below seat allows for storage of books and personal items. Supports up to 400lbs. Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D |
Description
The Nova Tablet Arm Chair with Storage is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Switch the tablet surface from the left to the right side by inserting it into a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. Store your books and personal items on a built-in shelf below the seat. Both the shelf and tablet surface come in a rich Java Laminate. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC WEAVERS Arise Evie Rectangle Hand Tufted Area Rug- Ivory - 6 x 9 ft. (AWRS2130-69)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- REGENCY Burgundy Traditional, 24 W 25 L 31 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9004BY)
- REGENCY Black Arm Chair, 31" W 29" L 33" H, Fixed, Vinyl Seat, Nova Series (7701JVBK)
- REGENCY Black Seating > Soft Seating > Armchairs, 31 W 29 L 33 H, Fixed Arms, Wood|Vinyl Seat, Nova Series (7701JVBK2PK)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- Regency Seating