Shop All End Tables
This Product is Discontinued
Regency
RoundChloe End Tables, 21W, 21L, 23H, WoodTop, Medium Oak (Discontinued)
Mfr # HWTE2123MO
Zoro # G6406452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 21
- Length 21
- Height 23
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # HWTE2123MO
- Zoro # G6406452
- UPC # 843532000762
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 21 |
Length | 21 |
Height | 23 |
Depth | 21" |
Details
Item | Chloe End Tables |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Medium Oak |
Frame Color | Medium Oak |
Frame Material | Wood and Wood Veneer |
Type | Veneer End Table |
Material | Wood Veneer |
Color | Medium Oak |
Top Thickness | 2" |
Standards | ANSI/BIFMA |
Assembly | Required |
Weight Capacity | 50 lb. |
Surface Material | Wood Veneer |
Series | Chloe |
Features | Simple, straightforward design complements waiting rooms, entryways, living rooms or lounge areas. Solid 1-inch thick hardwood construction finished with a traditional Medium Oak hand-rubbed veneer. Spacious 21-inch round top. Coordinates with Chloe Coffee Tables. Backed by 1-Year Limited Manufacturer's Warranty |
Description
Regency's Chloe Collection of occasional tables convey a simple idea that complements any room setting. This end table's straightforward design includes a modern X style base and elegant round top. It is constructed of 1-inch thick solid hardwood and is finished with a traditional Medium Oak hand-rubbed veneer. Stylish Chloe tables are at ease in both home and professional environments and look especially great in waiting rooms, entryways, in front of a sofa or lounge chair. Backed by a 1-year Limited Manufacturer's Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.