Shop All Waiting Room & Guest Chairs
Regency
Regent Upholstered Guest Side Accent Armchair- Grey/ Black
Mfr # 9875GYBK
Zoro # G905740718
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood, Fabric
- Overall Width 22
- Overall Height 34
- Color Black, Grey
- Frame Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # 9875GYBK
- Zoro # G905740718
- UPC # 192357133835
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Width | 22 |
Overall Height | 34 |
Overall Length | 23 |
Details
Frame Material | Wood, Fabric |
Color | Black, Grey |
Frame Color | Grey |
Features | Timeless contours with traditional styling make Regent the choice for traditional and transitional offices alike. Sturdy hardwood frame with Grey finish. Padded seat and back cushions upholstered in Black Zenith fabric with an attractive, subtle pattern. Two-year limited manufacturer's warranty. Seat Height: 19" from floor, Seat Dimensions: 22"W x 20"D |
Description
Timeless contours with traditional styling make Regent the choice for traditional and transitional offices alike. The sturdy hardwood frame is finished in a Grey finish. Padded seat and back cushions are upholstered in Black Zenith fabric with an attractive, subtle pattern that is sure to please. The classic look of the Regent its modern Grey finish is sure to please and matches Legacy lines especially well. The Regent is also available in dozens of optional custom-order colors that are as unique as you are.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (194-11512-ZORO)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- REGENCY Black Arm Chair, 31" W 29" L 33" H, Fixed, Vinyl Seat, Nova Series (7701JVBK)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- REGENCY Burgundy Traditional, 24 W 25 L 31 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9004BY)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- Regency Waiting Room & Guest Chairs