Regency

Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (3 pack)- Black


product price: $428.99
/pk 3, $143.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Black color permeated seat and back hides scuffs. Perfect for cafe-height tables, counters, bars or stand up desks. Easily stores away in stacks of 12. No assembly required. Seat Height: 31" from floor, Seat Dimensions: 18"W x 16"D
  • Width 24
  • Height 43
  • Seat Material Metal, Polypropylene
  • Length 26
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24
Height 43
Length 26

Details

Features Black color permeated seat and back hides scuffs. Perfect for cafe-height tables, counters, bars or stand up desks. Easily stores away in stacks of 12. No assembly required. Seat Height: 31" from floor, Seat Dimensions: 18"W x 16"D
Item Cafe Stools
Seat Color Black
Seat Material Metal, Polypropylene

Description

Regency's Patent-Pending Zeng stack stool is not only unique, but durable, sturdy and versatile as well. With a seat height of 31-inches, the Zeng stack stool is a perfect choice for cafe tables, bars, lunch counters or stand up desks. The sturdy black Polypropylene seat and back are color permeated so scuffs are less noticeable. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 250lbs and a built in handle makes moving the chair easier. The Zeng can be easily stored away in stacks of 12. The Zeng ships assembled and is ready to use immediately. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.