Shop All Room Dividers
Regency
Regency Universal Privacy Divider for 48 in. Top
Mfr # UPD4816
Zoro # G6480715
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- Overall Depth 16
- Size 47
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # UPD4816
- Zoro # G6480715
- UPC # 843532040508
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 1.5 |
Overall Depth | 16 |
Overall Width | 47 |
Size | 47 |
Length | 16 |
Details
Item | Accessories > Privacy Dividers |
Description
Privacy dividers keep teams focused in open plan offices without isolation. This 48-inch Universal Privacy Panel is can be used on any desk or table measuring 48-inches long. The panel is supported by 3 mounting brackets that attach directly to the desktop, tabletop or virtually any other wood surface. Small screws ensure the panel fits tightly with no wiggle. Privacy panels are constructed of durable frosted Plexiglass that defines boundaries for each individual while allowing light to pass through, making for a brighter, more cheerful office. All hardware and mounting brackets are included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- REGENCY Regency Privacy Divider for 71 in. Benching (BPD7116)
- REGENCY Regency Privacy Divider for 66 in. Benching (BPD6616)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZMG)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- CR LAURENCE Brushed Stainless F-Post 47 in. - Center Post (FSP47CPBS)
- GEC Interion Rolling Privacy Screen For Partition Panels, 38inW x 58inH, Frosted (695940)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- Regency Room Dividers