Shop All Conference Room Tables
Regency
Regency TB3636MWBPCM 36 In. Square Mocha Walnut Table & Chrome Post Legs
Mfr # TB3636MWBPCM
Zoro # G804011315
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB3636MWBPCM
- Zoro # G804011315
- UPC # 843532020722
- Country of Origin China
- Category Conference Room Tables
Description
Forget the "X" Style or Round table base that always get in the way of your chair when you pull up to a table. Give everyone more room with the "Kee" Table base kit! This kit includes a 36 in. Square Mocha Walnut 1 in. thick laminate table top and 4 Chrome "Kee" Post table legs. The legs are adjustable so you have a steady table with no wobble and assembly is a snap with just a few screws.
Features- Model - Mocha Walnut Table with Chrome Post Legs
- Shape - Square
- Size - 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- REGENCY Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey (LCTRT24052AG)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Mahogany (LCTRT12047MH)
- REGENCY Regency Legacy 10 ft. Racetrack Conference Table with Charging Port- Ash Grey (LCTRT12047AG)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Cherry (LCTRT12047CH)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- Regency Office & School Tables