Shop All Room Dividers
Regency
Regency Privacy Divider for 71 in. Benching
Mfr # BPD7116
Zoro # G0189108
product price: $326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- For Use With Double Access Cable Cover on OneDesk Benching
- Overall Depth 16
- Overall Height 1.5
- Color Frosted White
- Overall Width 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # BPD7116
- Zoro # G0189108
- UPC # 843532045077
- Country of Origin China
- Category Room Dividers
Dimensions
Overall Depth | 16 |
Overall Height | 1.5 |
Overall Width | 69 |
Details
Item | Benching Accessories |
For Use With | Double Access Cable Cover on OneDesk Benching |
Color | Frosted White |
Series | Accessories |
Material | HDPE |
Includes | Plexi Divider |
Standards | ANSI/BIFMA |
Features | 71-inch Privacy Panel is used with any Regency Benching System measuring 71-inches long. Panel is supported by 3 mounting brackets that slide into the center of the Benching Trough. Constructed of durable frosted plexiglass. Panels define boundaries for each individual while allowing light to pass through, making for a brighter, more cheerful office. All mounting hardware and brackets are included |
Panel Material | Frosted Plexiglass |
Accessory Type | Privacy Divider |
Panel Color | Frosted White |
Product Type | Divider Panel |
Description
Divider Panel, Overall Height 16 in, Overall Width 71 in, Overall Depth 3/8 in, Panel Color Frosted White, Panel Material Frosted Plexiglass, Product Type Divider Panel, For Use With Double Access Cable Cover on OneDesk Benching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- TRADEMARK FINE ART Edvard Munch 'The Haymaker' Canvas Art, 24x32 (AA00702-C2432GG)
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- REGENCY Regency Privacy Divider for 66 in. Benching (BPD6616)
- SCREENFLEX Acoustical Panel, 74Hx22Wx1-1/2inD, Grey (WPD68-DG)
- HON Versé Office Panel, 60w x 42h, Gray (HBV-P4260.2310GRE.Q)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 72inH Panel (238642)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 60H (695871)
- Regency Room Dividers