Shop All Room Dividers
Regency
Regency Privacy Divider for 66 in. Benching
Mfr # BPD6616
Zoro # G0189126
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Double Access Cable Cover on OneDesk and Sandia Benching
- Overall Depth 16
- Overall Height 1.5
- Color Frosted White
- Overall Width 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # BPD6616
- Zoro # G0189126
- UPC # 843532045053
- Country of Origin China
- Category Room Dividers
Dimensions
Overall Depth | 16 |
Overall Height | 1.5 |
Overall Width | 65 |
Details
Item | Benching Accessories |
For Use With | Double Access Cable Cover on OneDesk and Sandia Benching |
Color | Frosted White |
Material | HDPE |
Includes | Plexi Divider |
Standards | ANSI/BIFMA |
Series | Accessories |
Features | 66-inch Privacy Panel is used with any Regency Benching System measuring 66-inches long. Panel is supported by 3 mounting brackets that slide into the center of the Benching Trough. Constructed of durable frosted plexiglass. Panels define boundaries for each individual while allowing light to pass through, making for a brighter, more cheerful office. All mounting hardware and brackets are included |
Panel Material | Frosted Plexiglass |
Accessory Type | Privacy Divider |
Product Type | Divider Panel |
Panel Color | Frosted White |
Description
Divider Panel, Overall Height 16 in, Overall Width 66 in, Overall Depth 3/8 in, Panel Color Frosted White, Panel Material Frosted Plexiglass, Product Type Divider Panel, For Use With Double Access Cable Cover on OneDesk and Sandia Benching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 3-Drawer Storage Chest with Natural Rattan (207-12464)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- REGENCY Regency Privacy Divider for 71 in. Benching (BPD7116)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- PORTA-KING Partition, Free-Standing, Vinyl, 8L x 8H (FSP88-DW)
- SCREENFLEX Acoustical Panel, 66Hx22Wx1-1/2inD, Beige (WPD60-DO)
- Regency Room Dividers