Shop All Media Stands & Carts
Regency
Regency Legacy Wood Printer Stand- Cherry
Mfr # LPFS2121CH
Zoro # G8635636
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Length 21
- Width 21
- Material Wood
- Overall Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LPFS2121CH
- Zoro # G8635636
- UPC # 843532007464
- Country of Origin Malaysia
- Category Media Stands & Carts
Dimensions
Height | 29 |
Length | 21 |
Width | 21 |
Overall Height | 29 in |
Overall Width | 21 in |
Overall Depth | 21 in |
Depth | 21 in |
Details
Color | Cherry |
Item | Legacy Storage Cabinets |
Material | Wood |
Number of Drawers | 1 |
Number of Shelves | 1 |
Standards | ANSI/BIFMA |
Assembly | Unassembled |
Doors | No |
Series | Legacy |
Handle | Ergonomic Metal Pull |
Product Type | Printer Stand |
Weight Capacity | 66 lb |
Description
Printer Stand, Caster Type Not Applicable, Color Cherry, Material Laminate, PVC, Number of Drawers 1, Number of Shelves 1, Overall Depth 21 in, Overall Height 29 in, Overall Width 21 in, Product Type Printer Stand, Standards ANSI/BIFMA, Weight Capacity 66 lb, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- HON Stool, Medical, Bk (MTS01EA11)
- REGENCY Regency Legacy Wood Printer Stand- Mahogany (LPFS2121MH)
- REGENCY Regency Legacy Wood Printer Stand- Ash Grey (LPFS2121AG)
- KANTEK Wide Two Shelf Mobile Printer Stand (PS610)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Black (241659BK)
- Regency Media Stands & Carts