Shop All Desks
Regency
Regency Legacy Single Pedestal Reception Desk- Cherry
Mfr # LRDRT1BFCH
Zoro # G6443493
product price: $1,109.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Reception Desk |
Item | Legacy Single Pedestal Reception Desk,Ch |
Color | Cherry |
Description
Greet visitors properly with the Legacy Reception Collection! This 71-inch long Reception desk comes with one box-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while a box drawer keeps supplies handy. A transaction top stands at 42-inches high for guests' convenience and the wrap-around sides make for a more private work area. Wire management grommets keep cables clear of desktops. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Cherry laminate, the Reception Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- REGENCY Back to Back Desk, 46" D, 36" W, 42" H, Mahogany, Laminate Board (LSSDSD3646MH)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Mahogany (77310MH)
- REGENCY Regency Fusion 72 x 72 in. U Shape Desk Shell- White (MUDS723042WH)
- REGENCY 23 D, 72 W, 1 H, Mahogany, Wood (TSUDB7223MH)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- REGENCY Regency Legacy 71 in. Right Corner Credenza Shell- Mahogany (LDSCCR7124MH)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Black Base (VL12BLK4824-RW)
- Regency Desks