Shop All Desks
Regency
Regency Legacy Reception Desk Shell- Ash Grey
Mfr # LRDDS7135AG
Zoro # G105740938
product price: $689.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Overall Width 71
- Overall Depth 35
- Overall Height 42
- Material Wood
- Weight 196
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 35 |
Overall Height | 42 |
Details
Item | Legacy Reception Components |
Color | Ash Grey |
Material | Wood |
Weight | 196 |
For Use With | Commercial |
Features | Framework for a complete office- use in conjunction with the Reception Desk Return for a complete Reception desk. Customize with full or half pedestals or other storage solutions. Wire management grommets keeps cables clear of surface area. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Greet visitors properly with the Legacy Reception Collection! This 71-inch long desk shell is the framework for a complete office. Use in conjunction with the Legacy Reception Desk Return to create a complete reception desk. Customize with full or half pedestals or other storage components. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, the Reception Desk Shell coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Advantage Collection Executive High Back with Black Frame (1201VBK)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- REGENCY Regency Legacy 71 in. Right Corner Credenza Shell- Mahogany (LDSCCR7124MH)
- REGENCY Regency Fusion Modesty Panel for 42 in. Desk- Black (MMP4216BK)
- REGENCY Regency Legacy 42 x 24 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP4224AG)
- REGENCY Regency Legacy 47 in. Return Shell- Mahogany (LRT4724MH)
- REGENCY Regency Legacy 71 in. Left Corner Credenza Shell- Mahogany (LDSCCL7124MH)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- Regency Desks