Shop All Buffets & Sideboards
Regency
Regency Legacy Double Open Shelf Low Credenza- Ash Grey
Mfr # LCSBCBC6020AG
Zoro # G905740763
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Depth 20
- Overall Height 20
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LCSBCBC6020AG
- Zoro # G905740763
- UPC # 192357125496
- Country of Origin Malaysia
- Category Buffets & Sideboards
Dimensions
Overall Width | 60 |
Overall Depth | 20 |
Overall Height | 20 |
Details
Item | Legacy Low Storage |
Color | Ash Grey |
Material | Wood |
Weight | 128 |
Features | Compact size is perfect for underneath desks or in small offices and can double as extra seating in collaborative office spaces. Two adjustable shelves that can be moved in 1-inch increments. Store books, paper, frequently used supplies for quick and easy access. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This low credenza has two low open storage shelves. It stands at only 20-inches high, making it a perfect fit for underneath desks or in tight spaces. Use on its own for a compact storage solution that can double as extra seating or as part of a larger desk system. Each open storage shelf has one adjustable shelf that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- REGENCY Regency Legacy 71 in. Credenza Shell- Ash Grey (LDS7124AG)
- REGENCY Regency Legacy Double Lateral Low Credenza- Ash Grey (LCSLFLF6020AG)
- BAXTON STUDIO Garcelle ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard (194-11964-ZORO)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- ALATERRE FURNITURE Modesto - Reclaimed Wood Wine Rack (AMSA3120)
- MANHATTAN COMFORT Gales 48.5 Sideboard in Black (SB-62676-BK)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in Rustic Brown (244BMC9)
- Regency Buffets & Sideboards