Shop All Buffets & Sideboards
Regency
Regency Legacy Double Lateral Low Credenza- Ash Grey
Mfr # LCSLFLF6020AG
Zoro # G605740520
product price: $1,382.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Depth 20
- Overall Height 20
- Color Ash Grey
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LCSLFLF6020AG
- Zoro # G605740520
- UPC # 192357125519
- Country of Origin Malaysia
- Category Buffets & Sideboards
Dimensions
Overall Width | 60 |
Overall Depth | 20 |
Overall Height | 20 |
Details
Item | Legacy Low Storage |
Color | Ash Grey |
Material | Wood |
Weight | 192 |
For Use With | Residential |
Features | Compact size is perfect for underneath desks or in small offices and can double as extra seating in collaborative office spaces. All drawers lock and include attractive, curved black handles. Two file drawers accept both legal and letter filing while the two box drawers keep supplies handy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This low credenza has two low lateral files. It stands at only 20-inches high, making it a perfect fit for underneath desks or in tight spaces. Use on its own for a compact storage solution that can double as extra seating or as part of a larger desk system. Each lateral file has one box drawer and one lateral drawer that accepts letter and legal files. All drawers lock and have curved black drawer pulls. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- REGENCY Regency Legacy 71 in. Credenza Shell- Ash Grey (LDS7124AG)
- MANHATTAN COMFORT Beekman 62.99 Sideboard with 4 Shelves in White (403AMC198)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- INVAL Buffet Cabinet Storage System (BF-GP1)
- MANHATTAN COMFORT Beekman 35.43 Sideboard with 2 Shelves in Brown and Black (S-405AMC240)
- BAXTON STUDIO Garcelle ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard (194-11964-ZORO)
- ELK HOME Mula Credenza (17308)
- Regency Buffets & Sideboards