Shop All Conference Room Tables
Regency
Regency Legacy 8 ft Racetrack Conference Table with Charging Port- Ash Grey
Mfr # LCTRT9543AG
Zoro # G205574525
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 95
- Length 43
- Height 29
- Diameter 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LCTRT9543AG
- Zoro # G205574525
- UPC # 192357124390
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 95 |
Length | 43 |
Height | 29 |
Diameter | 43 in |
Depth | 43 |
Overall Height | 29 in |
Overall Length | 95 in |
Overall Width | 43 in |
Description
Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 8, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 95 in, Overall Width 43 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- REGENCY Race Track Legacy Modular Conference Tables, 48 X 52 X 29, Wood Top, Cherry (LCTRT48EXTCH)
- REGENCY Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey (LCTRT24052AG)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- REGENCY Race Track Conference Table, 52 in X 14 ft X 29 in, Laminate Top (LCTRT16852MH)
- REGENCY Regency Legacy 3.5 ft Round Conference Table- Ash Grey (LCTR42AG)
- LORELL Lorell 8' Conference Tabletop Table Base, 50.8 X 31.1 X 3.9 (LLR69995)
- Regency Conference Room Tables