Shop All Bookcases & Bookshelves
Regency
Regency Legacy 71 in. High Bookcase- Mahogany
Mfr # LBC7132MH
Zoro # G2261010
product price: $366.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Series Legacy
- Number of Shelves 5
- Depth 14
- Height 71
- Width 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LBC7132MH
- Zoro # G2261010
- UPC # 843532040324
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 71 |
Width | 32 |
Overall Height | 71 in |
Overall Width | 32 in |
Overall Depth | 14 in |
Details
Item | Legacy Bookcases |
Series | Legacy |
Number of Shelves | 5 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Assembly | Unassembled |
Material | Wood |
Standards | ANSI/BIFMA |
Shelf Adjustments | 2 1/2 in |
Includes | 6 |
Features | Tall Legacy bookcase is great for offices, libraries, living rooms, entryways and more.. Five adjustable shelves that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep the shelves level. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Product Type | Bookcase |
Number of Dividers | 5 |
Mobility | Stationary |
Number of Adjustable Shelves | 5 |
Shelf Adjustment Increment | 1 in |
Weight Capacity | 50 lb |
Back Style | Closed |
Description
Bookcase, Product Type Bookcase, Material Laminate, Number of Dividers 5, Overall Height 71 in, Overall Depth 14 in, Overall Width 32 in, Caster Type Not Applicable, Color Mahogany, Back Style Closed, Number of Shelves 5, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- BAXTON STUDIO Michaela Modern Beige Upholstered Storage Ottoman (146-8347)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- REGENCY 13 D, 23 W, 1 H, Mahogany, Wood (TSUBK2313MH)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- HUNTINGTON CLUB Huntington Club 6-Shelf Bookcase in Vibrant Cherry (IMHCR3672D)
- Regency Bookcases & Bookshelves