Shop All Desks
Regency
Regency Legacy 66 in. Desk Shell- Ash Grey
Mfr # LDS6630AG
Zoro # G905574504
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Finish Wood
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Length | 30 |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Ash Gray, Desktop Material Melamine, Frame Color Ash Gray, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- CLEVELAND O-Ring, EPDM-E50, A-033 (FA05002-30)
- DMI Bath Mat, Rectangle, Light Blue (523-1740-0100)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- REGENCY Regency Legacy 60 x 65 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD6030MH)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Mahogany, Wood (LUD7135MH)
- REGENCY Regency Marque Triple-Unit Reception Curved Desk Workstation “143.50W x 71D”- Mahogany (77293MH)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77310MH)
- REGENCY Regency Legacy 71 in. Desk Shell- Ash Grey (LDS7135AG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- Regency Desks