Shop All Desks
Regency
Regency Legacy 60 in. Desk Shell- Mahogany
Mfr # LDS6030MH
Zoro # G105574458
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 60
- Overall Depth 30
- Overall Height 29
- Finish Wood
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 30 |
Overall Height | 29 |
Length | 30 |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation “72W x 32D” - Cherry (77310CH)
- REGENCY Regency Legacy 71 in. Hi-Low L Desk Shell- Mahogany (LLDSLC7135MH)
- REGENCY Regency Legacy 71 x 35 in. U Desk with Bow Front Single Pedestal Drawer Unit- Ash Grey (LUDBFSP7135AG)
- REGENCY Regency Legacy Stand Up Back to Back Lateral File/ Desk- Ash Grey (LSLFSD3646AG)
- REGENCY Regency Legacy 60 x 65 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD6030MH)
- REGENCY Regency Legacy 71 in. Left Corner Credenza Shell- Mahogany (LDSCCL7124MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- Regency Desks