Shop All Bookcases & Bookshelves
Regency
Regency Legacy 47 in. High Bookcase- Mahogany
Mfr # LBC4732MH
Zoro # G6295633
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Series Legacy
- Number of Shelves 3
- Depth 14
- Height 47
- Width 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LBC4732MH
- Zoro # G6295633
- UPC # 843532040225
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 47 |
Width | 32 |
Overall Height | 47 in |
Overall Width | 32 in |
Overall Depth | 14 in |
Details
Item | Legacy Bookcases |
Series | Legacy |
Number of Shelves | 3 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Includes | 4 |
Material | Wood |
Standards | ANSI/BIFMA |
Assembly | Unassembled |
Shelf Adjustments | 2 1/2 in |
Features | Medium-sized Legacy bookcase is great for small offices, dorm rooms, living rooms, entryways and more.. Three adjustable shelves that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep the shelves level. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Product Type | Bookcase |
Mobility | Stationary |
Number of Dividers | 3 |
Weight Capacity | 50 lb |
Back Style | Closed |
Shelf Adjustment Increment | 1 in |
Number of Adjustable Shelves | 3 |
Description
Bookcase, Product Type Bookcase, Material Laminate, Number of Dividers 3, Overall Height 47 in, Overall Depth 14 in, Overall Width 32 in, Caster Type Not Applicable, Color Mahogany, Back Style Closed, Number of Shelves 3, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- LUXOR 12 Tablet/Chromebook Wall/Desk Charging Box (LLTMW12-G)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Cherry (LBC4732CH)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- REGENCY Regency Legacy Stand Up Bookcase without Top- Ash Grey (LBC4123AG)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Corner Folding, No Tools Assembly, Wood Bookcase- Cherry (FFC3412CH)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- Regency Bookcases & Bookshelves