Shop All Bookcases & Bookshelves
Regency
Regency Legacy 30 in. High Bookcase- Mahogany
Mfr # LBC3032MH
Zoro # G6295651
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Legacy
- Number of Shelves 1
- Depth 14
- Height 30
- Width 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LBC3032MH
- Zoro # G6295651
- UPC # 843532040126
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 30 |
Width | 32 |
Overall Width | 32 in |
Overall Depth | 13 in |
Overall Height | 30 in |
Details
Item | Legacy Bookcases |
Series | Legacy |
Number of Shelves | 1 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Assembly | Unassembled |
Material | Wood |
Includes | 2 |
Standards | ANSI/BIFMA |
Shelf Adjustments | 2 1/2 in |
Features | Compact Legacy bookcase is great for small offices, dorm rooms, living rooms, entryways and more. One adjustable shelf that can be moved in 1-inch increments. Adjustable glides on the bottom of the base keep the shelves level. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Product Type | Bookcase |
Shelf Adjustment Increment | 1 in |
Number of Adjustable Shelves | 1 |
Mobility | Stationary |
Weight Capacity | 50 lb |
Number of Dividers | 1 |
Back Style | Closed |
Description
Bookcase, Product Type Bookcase, Material Laminate, Number of Dividers 1, Overall Height 30 in, Overall Depth 13 in, Overall Width 32 in, Caster Type Not Applicable, Color Mahogany, Back Style Closed, Number of Shelves 1, Weight Capacity 50 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Shelf Capacity 100 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- REGENCY Regency Legacy 71 in. High Bookcase- Mahogany (LBC7132MH)
- REGENCY 13 D, 23 W, 1 H, Mahogany, Wood (TSUBK2313MH)
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- BAXTON STUDIO Barnes White Three-Shelf Modern Bookcase (97-4833)
- Regency Bookcases & Bookshelves