Shop All Conference Room Tables
Regency
Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey
Mfr # LCTRT24052AG
Zoro # G605718123
product price: $2,910.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$2,910.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 240
- Length 52
- Height 29
- Diameter 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LCTRT24052AG
- Zoro # G605718123
- UPC # 192357125670
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 240 |
Length | 52 |
Height | 29 |
Diameter | 52 in |
Overall Width | 52 in |
Overall Length | 240 in |
Overall Height | 29 in |
Description
Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 20, Number of Supports 5, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 240 in, Overall Width 52 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030PL)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- REGENCY Race Track Legacy Modular Conference Tables, 240 X 52 X 29, Wood Top, Mahogany (LCTRT24052MH)
- REGENCY Race Track Legacy Modular Conference Tables, 144 X 52 X 29, Wood Top, Cherry (LCTRT14452CH)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Mahogany (LCTRT12047MH)
- REGENCY Race Track Conference Table, 52 in X 14 ft X 29 in, Laminate Top (LCTRT16852CH)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Cherry (LCTRT12047CH)
- Regency Office & School Tables